-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Can |
|---|---|
| Capacity | 8 fl. oz. |
| Color | White |
| Compatible Fluids | Flammables |
| Container Diameter | 3 1/8" |
| Dispensing Actuation | Dispensing Valve |
| Dispensing Tip Material | Brass |
|---|---|
| Height | 5 1/2" |
| Material | Polyethylene |
| Outside Dia. | 3 1/8" |
| Product Type | Dispensing Can |
| Used For | Flammables And Corrosives |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 39233010000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)