-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Splicing Knife |
|---|---|
| Blade Edge Type | Straight |
| Blade Length | 1 3/4" |
| Blade Material | Steel |
| Features | Extremely Sharp Cutlery Steel Blade |
| Handle Color | Blue |
| Handle Dia. | 0.438" |
|---|---|
| Handle Diameter | 1/2" |
| Handle Style | Thermo Plastic Rubber |
| Handle Type | Flat |
| Material Application | Cable |
| Overall Length | 6 1/4" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 7.87 |
| HS Code | 8211915060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)