-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screwdriver |
|---|---|
| Finish | Polish |
| Handle Design | Two Tone |
| Handle Material | Rubber |
| Overall Length | 1.109" |
| Shank Length | 3" |
|---|---|
| Shank Material | Steel |
| Shank Shape | Round |
| Tether Capable | Not Tether Capable |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 2.86 |
| Width (cm) | 6.35 |
| HS Code | 8205400000 |
|---|---|
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)