-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drywall Scoring Square |
|---|---|
| Base Length | 20" |
| Base Material | Aluminum, Plastic |
| Base Width | 2" |
| Blade Length | 24" |
| Blade Material | Aluminum |
| Blade Width | 2" |
| Coating | Clear |
| Edge Style | Square |
| Finish | Unfinished |
| Graduation Color | Black |
| Graduation Mark Style | Printed |
|---|---|
| Graduation Marks (base) | 1/16" |
| Graduation Marks (blade) | 1/16" |
| Graduations | 1/16" |
| Material | Aluminum, Plastic |
| Numeric Marks | Inches |
| Size | 24" |
| Square Color | Black, Silver |
| Square Type | Drywall T Square |
| System Of Measurement | Imperial |
| Thickness | 0.63" |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 69.6 |
| Width (cm) | 50.8 |
| HS Code | 9017208060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)