-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Globe Valve Less Actuator |
|---|---|
| Actuator Control Signal | Not Applicable |
| Actuator Input Voltage | Not Applicable |
| Actuator Return Action | Spring Return |
| Actuator Type | Not Applicable |
| Ansi Rating | ANSI Leakage Class Iv |
| Body Material | Bronze |
| Body Pattern | Two-Way |
| Cartridge Material | Not Applicable |
| Coefficient Of Volume | 11.6 |
| Compatible With Series | VG7000 Series |
| Configuration | Straight Thru |
| Connection Size | 1" |
| Connection Type | FNPT |
| Cv Flow Rate | 11.6 |
| Depth | 2.312" |
| Flow Characteristic | Equal Percentage |
| Fluid Service | Steam, Water, Water Glycol Solution to 50% |
| Fluid Temperature - Maximum | 248°F |
| Fluid Temperature - Minimum | 35°F |
| Height | 5 31/32" |
| Includes | Valve Only |
| Includes Actuator | Actuator Not Included |
| Installation Orientation | Vertical |
| Leakage Rate | 0.05% |
| Max. Actuator Control Pressure | Not Applicable |
|---|---|
| Max. Allowable Pressure | 400 psi |
| Max. Pressure | 400 psi |
| Max. Water Temp. | 338°F |
| Min. Actuator Control Pressure | Not Applicable |
| Overall Depth | 2 5/16" |
| Overall Height | 5 31/32" |
| Overall Length | 4 1/8" |
| Packing Material | PTFE |
| Port Connection Gender | Female |
| Port Connection Size | 1" |
| Port Connection Type | NPT |
| Rangeability | 1001 |
| Resistance Properties | Corrosion Resistant |
| Safe Working Steam Pressure | 100 psi |
| Safe Working Water Pressure | 308 psi |
| Seat Material | Stainless Steel |
| Specific Valve Action | Stem Up To Close |
| Stem Material | Stainless Steel |
| Trim Material | Stainless Steel |
| Union Connection Size | Not Applicable |
| Valve Action | Normally Closed |
| Valve Style | Not Applicable |
| Width | 4 1/8" |
| Height (cm) | 15.16 |
|---|---|
| Length (cm) | 10.48 |
| Width (cm) | 10.48 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)