-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Globe Valve Actuator |
|---|---|
| Application | Chilled/Hot Water Control, Steam Control |
| Auxiliary Contact Form | SPDT |
| Compatible With Brand | Johnson Controls |
| Compatible With Series | VG7000 |
| Control Signal | On/Off, Floating Point, Proportional |
| Cycle Time | 76 sec. |
| Depth | 8 3/8" |
| Electrical Connection Type | Cable |
| Electrical Lead Length | 4 ft. |
| Enclosure Rating | NEMA 2, IP54 |
| For Use With | Globe Valves |
| Frequency | 50/60 Hz |
| Height | 9" |
| Includes | Valve Linkage |
| Includes Electrical Leads | Electrical Leads Included |
| Installation Orientation | Horizontal Preferred |
| Media Temperature Range | 35°F to 248°F |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
|---|---|
| Number Of Auxiliary Switches | 0 |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | 23°F |
| Overall Depth | 8 3/8" |
| Overall Height | 9 5/8" |
| Overall Width | 4 9/16" |
| Power Consumption | 11 VA |
| Power Failure Action | Stem Up |
| Product Type | Electric Globe Valve Actuator |
| Return Action | Spring Return |
| Stroke | 5/16", 1/2", 3/4" |
| Stroke Deg. | 1° |
| Stroke Length | 2" |
| Torque | 180 lbs.-in. |
| Type | Actuator Only |
| Voltage | 24V AC |
| Width | 4 1/2" |
| Standards | CCN XAPX FILE E194024, CE, EMC DIRECTIVE 2004/108/EC, LOW VOLTAGE DIRECTIVE 2006/95/EC, UL 60730 LISTED TYPE 1 ENCLOSURE |
| Height (cm) | 24.45 |
|---|---|
| Length (cm) | 21.27 |
| Width (cm) | 11.59 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 3.285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)