-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Flare Valve |
|---|---|
| Actuator Air Port Connection Size | 1/8" |
| Actuator Air Port Connection Type | NPT |
| Actuator Operation | Air To Spring |
| Actuator Type | Single Acting Spring Return |
| Ambient Temperature - Maximum | 150°F |
| Ambient Temperature - Minimum | -10°F |
| Ansi Flange Class | Not Applicable |
| Body Material | Brass |
| Coefficient Of Volume | 3.2 |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | Flare x Flare |
| Connection Type - Side 1 | Flare |
| Connection Type - Side 2 | Flare |
| Deactivated State | Normally Closed (NC) |
| Diaphragm Material | Reinforced Synthetic Rubber |
|---|---|
| Diaphragm Valve Type | 2 Way |
| For Media | Water |
| Inlet Connection Gender | Not Applicable |
| Inlet Connection Size | Not Applicable |
| Inlet Connection Type | Not Applicable |
| Max Pressure (cwp) | 240 psi |
| Max. Operating Temperature | 281°F |
| Maximum Pressure - Operating | 240 psi |
| Media Temp. Range | 195°F to 281°F |
| Media Temperature Range | 195°F to 281°F |
| Min. Operating Temperature | 195°F |
| Nominal Valve Size | 1/2" |
| Number Of Flange Bolt Holes | Not Applicable |
| Stem Material | Stainless Steel |
| Valve Series | V-3966 Series |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 12.7 |
| HS Code | 8481809040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)