-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Pressure Control |
|---|---|
| Application | High Limit |
| Body Material | Steel |
| Body Material Finish | Galvanized |
| Capillary Length | 36" |
| Contact Form | SPST |
| Differential Pressure | 60 psi |
| Element Type | Bellows |
| Function | High Pressure Applications |
| Heat Pump Override | No Override |
| Includes | Mounting Bracket |
| Input Sensor Type | Pressure Sensor |
| Max. Pressure Range | 610 psi |
| Maximum Operating Temperature | 104°F |
| Min. Pressure Range | 200 psi |
| Minimum Operating Temperature | 50°F |
| Mounting Hole Di. | 1/4" |
| Mounting Hole Diameter | 1/4" |
| Mounting Type | Universal |
| Nema Rating | 1 |
| Number Of Mounting Holes | 2 |
| Open Pressure | 400 psi |
| Output Amps | 24A |
|---|---|
| Overall Depth | 2 1/8" |
| Overall Height | 4 1/4" |
| Overall Width | 4" |
| Pressure Connection Gender | Female |
| Pressure Connection Size | 1/4" |
| Pressure Connection Type | Flare |
| Pressure Range Adjustability | Adjustable |
| Pressure Setting | High |
| Pressure Type | Differential |
| Process Connection | 1/4" Female Flare |
| Product Type | High Pressure Control |
| Range | 200 psi to 610 psi |
| Rated Voltage | 120V AC, 208/240V AC |
| Rated Voltage Range | 12-120/208-240V AC |
| Reset | Manual |
| Reset Type | Manual Reset |
| Series | P70 Series |
| Switch Action | Open On Rise |
| Switch Type | SPST |
| Time Delay Setting | Not Applicable |
| Type | High Pressure |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 5.4 |
| Width (cm) | 10.16 |
| HS Code | 9032200000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)