-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Switch |
|---|---|
| Application | Fan Cycling |
| Closing Pressure | 565 psi |
| Contact Form | SPST |
| Control Type | High Cutout |
| Electrical Connection Type | Hardwired |
| Element Type | Diaphragm |
| Function | High Pressure Applications |
| Input Sensor Type | Pressure Sensor |
| Max. Pressure Range | 665 psi |
| Maximum Operating Temperature | 150°F |
| Min. Pressure Range | 565 psi |
| Minimum Operating Temperature | -20°F |
| Mounting | Direct |
| Open Pressure | 665 psi |
| Overall Depth | 2 1/2" |
| Pressure Connection Gender | Female |
|---|---|
| Pressure Connection Size | 1/4" |
| Pressure Connection Type | Flare |
| Pressure Range Adjustability | Fixed |
| Pressure Setting | High Or Low |
| Process Connection | 1/4" Female Flare |
| Product Type | Single Pressure Control |
| Rated Voltage | 120/240V AC |
| Rated Voltage Range | 12-120/208-240V AC |
| Reset | Auto |
| Reset Type | Automatic Reset |
| Series | P100 Series |
| Switch Type | SPST |
| Time Delay Setting | Not Applicable |
| Type | High Pressure |
| Standards | C-UL: FILE SA516, CCN SDFY8, US-UL: FILE SA516, CCN SDFY2 |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 10.67 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)