-
Select Country
- Source Now
Get it by Thursday, Mar 5
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | 140°F |
| Application | Damper |
| Control Signal | On/Off, Floating Point |
| Depth | 2 1/4" |
| Electrical Connection Type | Hardwired |
| Electrical Connections | Cable |
| For Shaft Diameter | 1/2" |
| For Shaft Shape | Round |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Includes | Anti-Rotation Bracket |
| Input Voltage | 24V AC/DC |
| Ip Rating | IP54 |
| Maximum Operating Temperature | 140°F |
| Minimum Operating Temperature | -22°F |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
| Number Of Auxiliary Switches | 0 |
| Overall Depth | 2 1/4" |
| Overall Height | 6 3/8" |
| Overall Width | 3 1/4" |
|---|---|
| Plenum Rating | Plenum Rated |
| Power Consumption | 5.1 VA |
| Power Rating | 1.9 W |
| Product Type | Actuator |
| Rated Torque | 27 lbs.-in. |
| Return Action | Spring Return |
| Shaft Rotation | CW/CCW |
| Signal Type | Floating |
| Spring Return | Yes |
| Stroke Deg. | 90° |
| Stroke Degree | 95° |
| System Application | Dampers |
| Time To Close | 90 sec. |
| Timing | 90 sec. |
| Torque | 27 lbs.-in. |
| Type | Spring Return |
| Width | 3 1/4" |
| standard | 60730-1:02-CAN/CSA, C-TICK MARK AUSTRALIA, C22.2 NO. 24-93, CE CERTIFIED, CE CERTIFIED EMC DIRECTIVE 2004/108/EC, CSA CERTIFIED, GUIDE NO. XAPX FOR USA AND CANADA, LOW VOLTAGE DIRECTIVE 2006/95/EC, NZ EMISSIONS COMPLIANT, UL LISTED, UL LISTED 60730-1A: 2003-08, ED. 3.1, UL LISTED 60730-2-14: 2002-02, ED. 1, PART 2, UL LISTED E4436 |
| Height (cm) | 16.21 |
|---|---|
| Length (cm) | 5.74 |
| Width (cm) | 8.2 |
| HS Code | 8501104040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)