-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Adapters |
|---|---|
| Compatible With Brand | Universal |
| Compatible With Mfr. Model No. | M9210(20) And M9208 |
| Compatible With Series | M9208 Series |
| For Conduit Size | 1/2" |
| For Use With | M9203 Series Actuators |
|---|---|
| For Use With Mfr. Model Number | M9208, M9210(20) |
| Includes | Adapter, Retaining Screw |
| Material | Plastic |
| Product Type | Conduit Adapter |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 13.97 |
| HS Code | 8503007500 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)