-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | 122°F |
| Application | Damper and Valve |
| Control Signal | On/Off, Floating Point |
| Depth | 2.688" |
| Electrical Connection Type | Plug In |
| Electrical Connections | Spade Terminal |
| For Shaft Diameter | 3/4" |
| For Shaft Height | 5/8" |
| For Shaft Shape | Round, Square |
| For Shaft Width | 5/8" |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Height | 6" |
| Includes | Anti-Rotation Bracket |
| Input Voltage | 24V AC/DC |
| Ip Rating | IP42 |
| Maximum Operating Temperature | 122°F |
| Minimum Operating Temperature | -4°F |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
| Number Of Auxiliary Switches | 0 |
| Output Signal | 1000 ohms Potentiometer |
|---|---|
| Overall Depth | 2 5/8" |
| Overall Height | 6" |
| Overall Width | 4 1/4" |
| Power Consumption | 7.5 VA |
| Product Type | Actuator |
| Rated Torque | 210 lbs.-in. |
| Return Action | Non-Spring Return |
| Shaft Rotation | CW/CCW |
| Signal Type | Floating |
| Spring Return | No |
| Stroke Deg. | 90° |
| Stroke Degree | 0° to 90° |
| System Application | Dampers, Valves |
| Time To Close | 175 sec. |
| Timing | 115 sec. to 175 sec. |
| Torque | 210 lbs.-in. |
| Type | Non Spring Return |
| Width | 4 1/4" |
| Standards | CE CERTIFIED EMC DIRECTIVE 2004/108/EC, CSA CERTIFIED C22.2 NO. 139, FILE LR85083, CLASS 3221 02, UL 873 CCN XAPX, FILE E27734 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 6.83 |
| Width (cm) | 10.8 |
| HS Code | 8501104060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)