-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Zone Valve Actuator |
|---|---|
| Actuator Type | Last Position |
| Application | Steam Control, Heat Exchangers, Chilled/Hot Water Control |
| Closeoff Pressure Type | Standard |
| Compatible Close-off Pressure | 50 psi |
| Compatible Valve Action | Normally Closed, Normally Open |
| Compatible Valve Body Pattern | Three-Way, Two-Way |
| Compatible With Series | JM Series |
| Control Signal | Floating Point |
| Cycle Time | 150 sec. |
| Depth | 2 3/8" |
| Electrical Connection Type | Terminal Block |
| Electrical Connections | Terminal Block |
| Electrical Lead Length | Not Applicable |
| Frequency | 60 Hz |
| Height | 2 3/4" |
| Housing Material | Brass |
| Includes Electrical Leads | No |
| Installation Orientation | Horizontal, Vertical |
|---|---|
| Max. Water Temp. | 200°F |
| Nema Rating | Not Rated |
| Number Of Auxiliary Switches | 0 |
| Operating Temperature - Maximum | 200°F |
| Operating Temperature - Minimum | 32°F |
| Overall Depth | 2 3/8" |
| Overall Height | 2 3/4" |
| Overall Width | 3 1/4" |
| Product Type | Electric Zone Valve Actuator |
| Return Action | Non-Spring Return |
| Signal Type | Floating |
| Stroke Length | Not Rated |
| Torque | Not Rated |
| Voltage | 24V AC |
| Width | 3 1/4" |
| standard | CE MARK, FILE E6688 OR E27734 CNN XAPX (U.S.) XAPX7 (CANADA), UL LISTED |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 6.03 |
| Width (cm) | 8.26 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)