-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Standards | CE MARK, FILE E6688 OR E27734 CNN XAPX (U.S.) XAPX7 (CANADA), UL LISTED |
|---|
| Height (cm) | 6.03 |
|---|---|
| Length (cm) | 6.03 |
| Width (cm) | 8.26 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)