-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Temperature Control |
|---|---|
| Ambient Humidity | 0% rh to 95% rh |
| Application | Boiler Control, Chiller Control, Cooling Control, Damper Control, Fan Control, Heating Control, Temperature Sensing And Control |
| Color | Gray |
| Compatible With Series | A99 |
| Contact | SPDT x 1 |
| Contact Form | SPDT |
| Contact Rating Resistive @ 120v | 15A |
| Contact Rating Resistive @ 240v | 10A |
| Contact Rating Resistive @ 277v | 10A |
| Contact Type | SPDT |
| Depth | 2 3/8" |
| Differential | +1°F to +30°F |
| Display Color | Gray |
| Display Height | 1 1/2" |
| Display Type | Digital |
| Display Width | 1/2" |
| Features | Removable Sensor With Screw Terminals, Keypad Lock Out, Sensor Failure, Adjustable Anti Short Cycle Delay |
| For Use With | Suitable For Temperature Control In Heating, Cooling Applications |
| Full Load Amps @ 120v | 16A |
| Full Load Amps @ 240v Ac | 8A |
| Full Load Current @ 240v Ac | 8A |
| Height | 5" |
| Housing Material | Silicon |
| Hp @ 120vac | 1 hp |
| Hp @ 240v Ac | 1 hp |
| Includes | A99Bb-400C Temperature Sensor |
| Input Voltage | 120/240V AC |
| Ip Rating | IP20 |
| Maximum Control Temperature | 212°F |
| Maximum Temperature Differential Setting | 30°F |
| Minimum Control Temperature | -40°F |
| Minimum Temperature Differential Setting | 1°F |
|---|---|
| Nema Rating | 1 |
| Nema/ip Rating | 1/Nema Ip20 |
| No. Of Contacts | 1 |
| Number Of Relay / Analog Outputs | 1 Relay |
| Number Of Relay Control Output | 1 |
| Number Of Relay Inputs | 1 |
| Number Of Relay Outputs | 1 |
| Number Of Sensor Inputs | 1 |
| Number Of Sensors Included | 1 |
| Number Of Spdt Outputs | 1 |
| Number Of Stages | 1 |
| Number Of Switches | 1 |
| Overall Depth | 2 3/8" |
| Overall Height | 5" |
| Overall L X W | 5" x 2 3/8" |
| Overall Length X Width | 5" x 2 3/8" |
| Overall Width | 2 3/8" |
| Power Consumption | 1.8 VA |
| Product Type | Temperature Control |
| Resistive Load Amps @ 240v | 48A |
| Resistive Load Current @ 120v | 96A |
| Sensing Bulb Dia. | 1/4" |
| Sensing Bulb Diameter | 1/4" |
| Sensing Bulb Length | 2" |
| Sensor Type | A99BB 400C |
| Switch Action | Open/Close On Rise |
| Temperature Control Function | Heat And Cool |
| Variable Output Voltage | No |
| Width | 2 3/8" |
| Standards | CE, CLASS B INDUSTRY CANADA (IC) COMPLIANT TO CANADIAN ICES-003, CULUS, FCC CFR47, UL 60730 FILE E27734, VOL. 1 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 6.03 |
| Width (cm) | 6.03 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)