-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Fitting Insulation |
|---|---|
| Approx. "r" Value | 6.5 |
| Color | Tan |
| Facing Material | Unfaced |
| Features | High Dimensional Stability And Good Thermal Conductivity To Help Minimize Heat Loss, Low Shrinkage Characteristics Reduce The Potential For Gaps Forming At The Joints |
| Flame Spread Index | 25 |
| Flexibility | Rigid |
| Foam Cell Type | Open |
| For Pipe Size | 1 1/2" |
| For Use On | Pipe Elbows |
| Form | 90° Elbow |
| Inside Diameter | 2" |
| Installation Style | Unslit |
|---|---|
| Insulation Material | Mineral Wool |
| Insulation Nominal I.d. | 2" |
| Insulation R-value | 6.5 |
| Material | Mineral Wool |
| Maximum Operating Temperature | 1200°F |
| Minimum Operating Temperature | 0°F |
| Outside Diameter | 5" |
| Plenum Rating | Plenum Rated |
| Temp. Range | 0°F to +1200°F |
| Thickness | 1 1/2" |
| standard | ASTM C547 TYPE 1 AND 2, ASTM C585, ASTM E84, E136, NRC REG GUIDE 1.36, UL 723, US COAST GUARD 164.158 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 35.56 |
| HS Code | 4303900000 |
|---|---|
| Weight (kg) | 1.485 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)