-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter |
|---|---|
| Compatible With Grainger Part Number | 42W822, 817FF0 |
| Compatible With Manufacturer Model Number | 708620B, 713000 |
| Filter Efficiency | 5 µm |
| Filter Type | Electrostatic Outer Filter |
| Height | 1" |
| Length | 23" |
|---|---|
| Overall Height | 1" |
| Overall Length | 12" |
| Overall Width | 24" |
| Width | 11 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 60.96 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)