-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler |
|---|---|
| A2l Compatibility | A2L Compatible |
| Angle | 180° |
| Burst Pressure | 4000 psi |
| Color | Bronze |
| Connection Size | 1/4" x 1/4" |
| Connection Type | FNPT x Female |
| Fitting Material | Brass |
| For Refrigerant Group | HC, HCFC, HFC |
| For Use With | Quick Connect/Disconnect Refrigeration Hoses |
| Input Connection Gender | Female |
| Input Connection Size | 1/4" |
| Input Connection Thread Direction | Right Hand |
| Input Connection Type | SAE |
|---|---|
| Material | Brass |
| Operating Pressure - Maximum | 800 psi |
| Operating Pressure - Minimum | 14.7 psi |
| Operating Temperature - Maximum | 225°F |
| Operating Temperature - Minimum | -30°F |
| Output Connection Gender | Female |
| Output Connection Size | 1/4" |
| Output Connection Thread Direction | Right-Hand |
| Output Connection Type | NPT |
| Overall Length | 3" |
| Product Type | Quick Coupler |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 7.37 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)