-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transition |
|---|---|
| Body Material | Brass |
| Connection Size | 1/4" x 1/4" |
| Features | Good Vibration Resistance, Economical, Easy To Assemble. |
| For Refrigerant Group | CFC, HCFC, HFC |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 1/4" |
| Inlet Connection Type | SAE |
| Material | Brass |
| Max. Working Pressure | 5000 psi |
|---|---|
| Outlet Connection Size | 1/4" |
| Outlet Connection Type | Sweat |
| Overall Height | 7" |
| Overall Length | 3" |
| Overall Width | 1 1/2" |
| Prod. Description | Swivel FE Flare x Solder Adapter |
| Product Type | Flare To Sweat Adapter |
| Type | Brass To Copper Brazed |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 8.13 |
| HS Code | 7412200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)