-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Core Torque Tool |
|---|---|
| Color | Black |
| Features | Releases And Clicks At Proper Torque |
| For Connection Size | 1/8", 1/4" |
| For Connection Type | SAE |
| For Use With | Valve Cores |
| Function | Valve Core Removal/Insertion |
| Number Of Valve Cores Included | 1 |
| Overall Height | 6 3/8" |
|---|---|
| Overall Length | 3/4" |
| Overall Width | 1 1/4" |
| Prod. Description | Factory Calibrated To Precise Torquing Requirements For Valve Cores, The Tool Will No Longer Tighten Once Proper Torque Is Achieved. Eliminates Guess Work Which Results In Under And Over Torquing Thus Reducing Valve Core Leaks. |
| Product Type | Valve Core Torque Tool |
| Torque Setting - Maximum | 5 lbs.-in. |
| Type | 1/4" |
| Warranty | 1 yr. |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 4.57 |
| HS Code | 8207195030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)