-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 1/4 Access Valve |
|---|---|
| Access Connection Gender | Male |
| Access Connection Size | 3/16" |
| Access Connection Type | Sweat |
| Body Material | Brass |
| For Refrigerant Group | CFC, HCFC, HFC |
| Includes | Cap, Valve Core |
| Line Connection Gender | Female |
| Line Connection Size | 3/16" |
| Line Connection Type | Sweat |
|---|---|
| Material | Brass |
| Overall Height | 5 1/4" |
| Overall Length | 2 3/8" |
| Overall Width | 7/8" |
| Prod. Description | Multistep |
| Product Type | Access Valve |
| Type | Brass Fitting |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 5.84 |
| HS Code | 8481801050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)