-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 1/4 Access Valve |
|---|---|
| Access Connection Size | 1/4" |
| Access Connection Type | SAE |
| Body Material | Brass |
| Connection Size | 5/16" x 1/4" |
| Connection Type | ODS x MPT |
| For Refrigerant Group | CFC, HCFC, HFC |
| Includes | Cap, Valve Core |
| Line Connection Gender | Male |
| Line Connection Size | 1/4" |
|---|---|
| Line Connection Type | NPT |
| Material | Brass |
| Overall Height | 7" |
| Overall Length | 3 1/4" |
| Overall Width | 1" |
| Prod. Description | MPT Elbow, With Flare |
| Product Type | Access Valve |
| Type | Brass Fitting |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 8.13 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)