-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Drain Body |
|---|---|
| Body Diameter | 6 1/2" |
| Body Height | 4" |
| Color | Yellow |
| Color/finish | Yellow Duco Paint |
| Connection | No Hub |
| Connection Thread Type | NPT |
| Connection Type | No Hub |
| Drain Material | Cast Iron |
| Drain Stopper Type | None |
| Finish | Duco Coated |
| Grate Color | Tan |
| Grate Finish | No Grate |
| Grate Material | Cast Iron |
| Height | 4" |
|---|---|
| Includes | Trap Primer Connection |
| Load Class | Class A |
| Material | Cast Iron |
| Nominal Pipe Size | 2" |
| Outlet Location | Bottom |
| Overall Dia. | 6 1/2" |
| Overall Height | 4" |
| Pipe Dia. | 2" |
| Product Type | Floor Drain |
| Resistance Properties | Corrosion Resistant |
| Shape | Round |
| Type | Light Commercial Without Flashing Collar |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 16.76 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)