-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sloped Shelf Bin Stand |
|---|---|
| Bin Color | Yellow |
| Bin Depth | 11 5/8" |
| Bin Front Type | Open |
| Bin Height | 4" |
| Bin Hxwxd | (16) 4" x 4 1/8" x 11 5/8", (16) 4" x 8 1/8" x 11 5/8", (20) 4" x 6 5/8" x 11 5/8", (6) 4" x 11 1/8" x 11 5/8" |
| Bin Material | Plastic |
| Bin Style | Shelf |
| Bin Type | Various |
| Bin Width | 4 1/8", 6 5/8", 8 1/8", 11 1/8" |
| Capacity Per Shelf | 150 lbs. |
| Color | Gray |
| Finish | Powder Coat |
| Frame Color | Gray |
|---|---|
| Frame Material | Steel |
| Includes Bins | Yes |
| Load Capacity | 2000 lbs. |
| Material | Welded Steel |
| Number Of Bins | 58 |
| Number Of Shelves | 12 |
| Number Of Usable Sides | 2 |
| Overall Depth | 30" |
| Overall Height | 64" |
| Overall Width | 36" |
| Shelf Depth | 12" |
| Shelf Width | 36" |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 81.28 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)