-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Assembly | Assembled |
| Base Type | Legs |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Drawers |
| Cabinet Style | Drawer |
| Color | Gray |
| Door Handle Type | Recessed Pull |
| Drawer Handle Type | Pull |
| Drawer Hxwxd | 5" x 16" x 16" |
| Duty Rating | Extra Heavy Duty |
| Finish | Powder Coat |
| Frame Assembled | Assembled |
| Includes Keys | Yes |
|---|---|
| Load Capacity Per Drawer | 1200 lbs. |
| Lock Type | Keyed |
| Material | Steel |
| Method Of Construction | Welded |
| Mobility | Stationary |
| Number Of Drawers | 8 |
| Number Of Keys | 2 |
| Number Of Shelves | 1 |
| Overall Depth | 24" |
| Overall Height | 33" |
| Overall Width | 36" |
| Panel Material Thickness | 14 ga. |
| Shelf Capacity | 1200 lbs. |
| Total Number Of Drawers | 8 |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 81.28 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 230.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)