-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Base Type | Legs |
| Cabinet Color | Black |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Bins, Shelves |
| Cabinet Style | Shelf And Bin |
| Color | Black |
| Door Type | Solid, Flush |
| Duty Rating | Extra Heavy Duty |
| Finish | Powder Coat |
| Handle | Padlockable |
|---|---|
| Leg Height | 4" |
| Locking System | Three Point |
| Material | Steel |
| Method Of Construction | Welded |
| Number Of Bins | 0 |
| Number Of Cabinet Shelves | 0 |
| Number Of Door Shelves | 0 |
| Number Of Shelves | 0 |
| Overall Height | 82" |
| Panel Thickness | 14 ga. |
| Total Number Of Drawers | 0 |
| Height (cm) | 213.36 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 76.2 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 227.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)