-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Protection Plate |
|---|---|
| Display Qty | 1 |
| Features | Designed For Superior Performance Residential, Commercial And Ul Specified Applications, The Plates Are The Choice Solution To Ensure That The Door It Protects Holds Up, Ultimately Minimizing Labor And Upkeep Costs |
| Finish | Unfinished |
| Hardware | Included |
| Height | 8" |
| Includes Hardware | Hardware Included |
| Kick Plate Type | Armor Plate |
|---|---|
| Material | Stainless Steel |
| Overall Height | 8" |
| Overall Width | 34" |
| Protection Plate Type | Armor |
| Thickness | 0.05" |
| Width | 34" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 25.4 |
| HS Code | 8302603000 |
|---|---|
| Weight (kg) | 1.665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)