-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lanyards |
|---|---|
| Finish | Nylon |
| Jacket Material | Nylon |
| Length | 6" |
| Loop 1 Size | 3/4" |
| Loop 2 Size | #10 |
| Material | Steel |
| Overall Length | 6" |
|---|---|
| Pin Dia. | 3/64" |
| Product Type | Tool Lanyard |
| System Of Measurement | Imperial |
| Terminal A Type | Loop |
| Type | Terminal And Loop |
| Wire Material | Steel |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 15.24 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)