-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hitch Pin |
|---|---|
| Finish | Zinc Plated |
| Grade | Grade 1038 |
| Includes | Hairpin |
| Length | 6 1/2" |
| Material | Steel |
| Material Grade/class | Grade 1541 |
| Pin Dia. | 5/8" |
|---|---|
| Pin Type | Detent |
| Product Type | Hitch Pins |
| Shank Length | 6 1/2" |
| System Of Measurement | Imperial |
| Type | Standard |
| Usable Length | 5 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 8.89 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)