-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cotter Pin |
|---|---|
| Finish | Zinc Plated |
| Fits Maximum Shaft Diameter | 5/16" |
| Fits Minimum Shaft Diameter | 1/4" |
| For Shaft Dia. | 1/4" to 5/16" |
| Length | 1 1/8" |
| Material | Stainless Steel |
| Material Grade/class | Grade MB |
| Pin Dia. | 1/16" |
|---|---|
| Pin Style | Extended Prong |
| Pin Type | Bridge |
| Product Type | Cotter Pin |
| Shank Length | 1 1/8" |
| Standards | Ansi B18.8.1, Asme B18.8.1 |
| System Of Measurement | Imperial |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.81 |
| HS Code | 7318240000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)