-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Step Drill Bit |
|---|---|
| Bit Length | 2 3/4" |
| Decimal Equivalent | 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75 |
| Design | Ensures True Starts Without Walking Even On Curved Surfaces |
| Drill Bit Sizes Included | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
| Finish | Bright |
| Finish - Machining | Black Oxide |
| Impact Rated | No |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Max. Hole Size | 3/4" |
| Maximum Drilling Depth | 1/8" |
| Measurement System | Fractional Inch |
| Minimum Hole Size | 1/4" |
| Number Of Flutes | 1 |
|---|---|
| Number Of Hole Sizes | 9 |
| Overall Length | 2 1/2" |
| Primary Material Application | Aluminum, Brass, Copper, Laminate, Plastic, Steel, Wood |
| Series | UNIBIT Series |
| Shank Diameter | 3/8" |
| Shank Size | 3/8" |
| Shank Type | Hex |
| Shank Type - Machining | Straight With Three Flats |
| Size | 1/4" to 3/4" |
| Size Range | 1/4" to 3/4" |
| Sizes Included | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
| Step Increments | 1/16" |
| Step Thickness | 1/16" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 7.37 |
| HS Code | 8207506000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)