-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Welding Clamp |
|---|---|
| Finish | Nickel Plated |
| Jaw Width | 2 3/4" |
| Locking Mechanism | Easy Release Trigger |
| Material | Alloy Steel |
| Pliers Length | 9" |
|---|---|
| Size | 9" |
| Swivel Or Fixed Pad | Fixed |
| Throat Depth | 1 5/8" |
| Type | Locking Welding Clamp |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 7.11 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)