-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Change Bit Holder |
|---|---|
| Application - Tools | Power |
| Bit Retainer Type | Quick Change |
| Drive Size | 1/4" |
| Fastening Tool Material | Steel |
| Hex Shank Size | 1/4" |
| Impact Rated | Not Impact Rated |
| Length | 2" |
| Magnetic/nonmagnetic | Magnetic |
|---|---|
| Material | Carbon Steel |
| Number Of Pieces | 1 |
| Overall Bit Length | 2 1/2" |
| Retainer Type | Magnet, Quick Change, Retention For Standard Hex, Without Ball Detent |
| Shank Size | 1/4" |
| Shank Style | Hex |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 6.1 |
| HS Code | 8207907570 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)