-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ship Auger Bits |
|---|---|
| Auger Center | Solid |
| Auger Style | Ship Auger |
| Bit Dia. | 1/2" |
| Cutting Direction | Right |
| Decimal Equivalent | 0.5 |
| Drill Bit Size | 1/2" |
| Finish - Machining | PTFE |
| Material | Carbon Steel |
|---|---|
| Material - Machining | Carbon Steel |
| Measurement System | Fractional Inch |
| Overall Length | 17" |
| Primary Material Application | Wood |
| Shank Hex Size | 11/32" |
| Shank Type - Machining | Hex |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 2.79 |
| HS Code | 8207504030 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)