-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wood Boring Bit |
|---|---|
| Bit Dia. | 1" |
| Construction | Carbon Steel |
| Cutting Direction | Right |
| Decimal Equivalent | 1 |
| Drill Bit Point Type | Screw Point |
| Drill Bit Size | 1" |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 2 3/4" |
| For Tool Type | Drill Driver |
| Material | Carbon Steel |
|---|---|
| Material - Machining | Carbon Steel |
| Maximum Drilling Depth | 4" |
| Measurement System | Fractional Inch |
| Number Of Flutes | 3 |
| Overall Length | 6" |
| Primary Material Application | Wood |
| Shank Diameter | 1/4" |
| Shank Size | 1/4" |
| Shank Type - Machining | Straight |
| Height (cm) | 24.89 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 6.86 |
| HS Code | 8207506000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)