-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanics Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | A2 |
| Ansi/isea Cut Load | 681g |
| Ansi/isea Puncture Force | 27N |
| Ansi/isea Puncture Level | 2 |
| Back Material | Nylon, Spandex, Thermoplastic Rubber Exoflex |
| Closure Type | Hook And Loop |
| Color | Black |
| Cuff Style | Hook And Loop |
| Cut-resistance Coverage | Palm Side |
| En 388 Rating | 2021Xp |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Finger Style | Full |
| Glove Back Color | Black |
| Glove Back Material | Nylon, Spandex |
| Glove Construction | Cut And Sewn |
| Glove Features | Pull Strap, Reinforced Palm, Reinforced Thumb Crotch |
| Glove Hand Style | Left And Right |
| Glove Length | 10 1/2" |
| Glove Liner Material | Unlined |
|---|---|
| Glove Performance | General Purpose |
| Glove Style | Mechanics |
| Hazard Type | Cut Resistant |
| Includes Double Palm | No |
| Includes Reinforced Thumb Crotch | No |
| Knuckle Padding Material | Exoflex, Foam, Thermoplastic Rubber |
| Knuckle Protection Material | TPR |
| Latex-free | Yes |
| Palm Material | Synthetic Leather |
| Reflective Backing | No |
| Series | Superduty(Tm) |
| Silicone-free | No |
| Size | M |
| Size- Alpha | M |
| Size- Numeric | 8 |
| Standards | En |
| Stitching Material | Nylon |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 27.18 |
| HS Code | 6216005820 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)