-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cold Protection Gloves |
|---|---|
| Ansi/isea Puncture Force | 42N |
| Ansi/isea Puncture Level | 2 |
| Back Material | Nylon, Spandex |
| Closure Type | Elastic |
| Coating | Dupont PTFE Fabric Protector |
| Coating Material | Dupont PTFE |
| Color | Black |
| Cuff | Knit Wrist |
| Cuff Style | Slip On |
| Cut | Clute |
| En 388 Impact Rated | No |
| En 388 Rating | 2111A |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Finger Material | Nylon, Spandex |
| Finger Style | Full Finger |
| Glove Back Color | Black |
| Glove Back Material | Nylon, Spandex |
| Glove Construction | Cut And Sewn |
| Glove Features | Padded Knuckles, Pull Strap, Reinforced Palm, Thumb Sweat Wipe, Windproof |
| Glove Hand Style | Left And Right |
| Glove Length | 10 3/4" |
| Glove Liner Material | Unlined |
| Glove Performance | General Purpose With Cotton Fleece Insulation |
| Glove Style | Mechanics |
|---|---|
| Hand Protection Style | Glove |
| Includes Double Palm | No |
| Insulated | Yes |
| Insulation Material | Fleece |
| Knuckle Padding Material | Fleece, Thermoplastic Rubber |
| Knuckle Protection Material | TPR |
| Latex-free | Yes |
| Length | 10 3/4" |
| Liner Material | Micro Fleece |
| Min Temp | 40°F |
| Palm Construction | PVC |
| Palm Material | Synthetic Leather |
| Reflective Backing | Yes |
| Series | COLD CONDITION Series |
| Silicone-free | No |
| Size | L |
| Size- Alpha | L |
| Size- Numeric | 9 |
| Standards | En 388 2111A, Ansi |
| Stitching Material | Nylon |
| Temp. Range | +40°F to +130°F |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| additional hazard protection | None |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 24.13 |
| HS Code | 6216005820 |
|---|---|
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)