-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carton Sealing Tape |
|---|---|
| Adhesive | Emulsion Acrylic |
| Color | Clear |
| Imperial Tape Length | 55 yd. |
| Imperial Tape Width | 2" |
| Length | 55 yd. |
| Material | Biaxially Oriented Polypropylene Film |
| Max. Tape Performance Temp. | 200°F |
| Metric Tape Length | 55m |
| Metric Tape Width | 48 mm |
| Min. Tape Performance Temp. | -30°F |
| Package Configuration | Case |
| Performance Temp. | -30°F to +200°F |
| Series | 400 Series |
| Shape | Continuous Roll |
| Shelf Life | 12 Months |
|---|---|
| Tape Adhesive | Acrylic |
| Tape Adhesive Strength | 17 oz./in. |
| Tape Application | Hand |
| Tape Backing Material | Polypropylene |
| Tape Color | Clear |
| Tape Core Diameter | 3" |
| Tape Elongation | 70% |
| Tape Roll Diameter | 1.89" |
| Tape Strength Rating | Standard Duty |
| Tape Tensile Strength | 27 lbs./in. |
| Tape Thickness | 2.1 mil. |
| Thickness | 2.1 mil. |
| Width | 2" |
| Standards | UPS, PARCEL POST AIR FREIGHT AND MOTOR FREIGHT CLASSIFICATION RULE 222, FEDERAL FOOD DRUG AND COSMETIC ACT, CFR TITLE 21, SUBPART B, PAR 175.105 |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 21.34 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.3775 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)