-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Lock Pin |
|---|---|
| Finish | Zinc Plated |
| Handle Style | T Handle |
| Knob Type | Positive Locking Pin |
| Material | steel |
| Pin Dia. | 1/4" |
| Release Mechanism | Push Button |
| Shank Diameter | 1/4" |
|---|---|
| Shank Finish | Zinc Plated |
| Shank Length | 1" |
| Shank Material | Steel |
| Style | T Handle |
| System Of Measurement | Imperial |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)