-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Star Knob |
|---|---|
| Base Dia. | 0.875" |
| Diameter | 1.75" |
| Finish | Zinc-Plated |
| Knob Type | Black Polypro Plastic,Steel Zinc Insert |
| Length | 1" |
|---|---|
| Material | Steel |
| Style | Star |
| Tap Type (in.) | Thru |
| Thread Size | 1/4-20 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 13.97 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)