-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Screw Air Compressor |
|---|---|
| Air Dryer Included | Yes |
| Ambient Temp. Range | +35°F to +104°F |
| Current Rating | 33.8A |
| Dba @ 3 Feet | 69 dBA |
| Duty Cycle | Continuous |
| Enclosure Type | Totally Enclosed |
| Fnpt Outlet Size | 3/4" |
| Free Air Cfm @ Max. Pressure | 211 CFM |
| Free Air Flow Rate @ Maximum Pressure | 24.3 CFM |
| Frequency | 60 Hz |
| Full Load Amps | 33.8A |
| Hp | 7 1/2 hp |
| Input Voltage | 208V AC |
| Max. Pressure | 135 psi |
| Maximum Operating Pressure | 135 psi |
| Maximum Speed | 3550 RPM |
|---|---|
| Motor Speed | 3550 RPM |
| Outlet Gender | Female |
| Outlet Size | 3/4" |
| Outlet Type | NPT |
| Output Power | 7 1/2 hp |
| Overall Depth | 28" |
| Overall Height | 68" |
| Overall Length | 68" |
| Phase | 3 |
| Pump Type | Rotary Screw |
| Sound Level | 69 dBA |
| Tank Size | 80 gal. |
| Tank Style | Horizontal |
| Tank Type | Horizontal |
| Standards | ASME APPROVED |
| Height (cm) | 172.72 |
|---|---|
| Length (cm) | 172.72 |
| Width (cm) | 71.12 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 483.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)