-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Winch |
|---|---|
| 1st Layer Line Speed | 43 FPM |
| 1st Layer Load Capacity | 13000 lbs. |
| Air Consumption | 700 CFM @ 90 psi |
| Air Inlet Gender | Female |
| Air Inlet Size | 1 1/4" |
| Air Inlet Type | NPT |
| Body Material | Cast Steel |
| Cable Length | 1200 ft. |
| Color | Yellow |
| Compatible Line | Wire Rope |
| Control Type | Manual Lever |
| Controller Cord Length | 6.25 ft. |
| Controls | Integrated Handle |
| Drum Capacity Per Line Diameter | 1, 200 ft. per 3/4" |
| Gear Ratio | 40:1 |
| Gear Type | Planetary |
| Handle Attachment Type | Permanent |
| Hose Size | 1 1/2" |
| Included Rope Diameter | 4/5" |
| Includes Brake | Brake Included |
| Inner Hose Diameter | 1 1/2" |
|---|---|
| Maximum Air Consumption | 700 CFM |
| Maximum Cable Diameter | 4/5" |
| Maximum Cable Length | 1200 ft. |
| Maximum Lifting Capacity | 8000 lbs. |
| Maximum Operating Temperature | 140°F |
| Maximum Pulling Capacity | 13000 lbs. |
| Minimum Air Consumption | 700 CFM |
| Minimum Operating Temperature | 32°F |
| Motor Type | Piston Motor |
| Mounting Location | Floor |
| Number Of Gear Settings | 1 |
| Number Of Speeds | Variable |
| Operating Temperature | 32°F to 140°F |
| Operation | Lifting |
| Overall Height | 31 1/2" |
| Overall Width | 22" |
| Recommended Line Diameter | 4/5" |
| Required Pressure | 90 psi |
| Standards | Ansi/Asme B30.16, Ansi/Asme B30.7, Ce |
| Height (cm) | 80.01 |
|---|---|
| Length (cm) | 148.59 |
| Width (cm) | 55.88 |
| HS Code | 8425390100 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 565.65 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)