-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Impact Wrench |
|---|---|
| Air Consumption | 80 CFM |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Anvil Type | Standard |
| Average Cfm @ 15 Second Run Time | 15 CFM |
| Breakaway Torque | 5000 lbs.-ft. |
| Built-in Light | No |
| Cfm @ Full Load | 80 CFM |
| Clutch Style | Twin Hammer |
| Drive Size | 1 1/2" Square |
| Drive Type | Standard |
| Duty | Industrial |
| Duty Rating | Industrial Duty |
| Exhaust Location | Bottom |
| Fastening Torque | 3900 lbs.-ft. |
| Features | Bronze End Plate, Twin Hammer Mechanism |
| Free Speed | 2750 RPM |
| Handle Material | Metal |
| Handle Type | D |
| Housing Material | Metal |
|---|---|
| Impact Rated | Yes |
| Impact Sound Level | 101 dB |
| Impacts Per Minute | 700 |
| Max. Bolt Capacity | 1 1/2" |
| Maximum Air Pressure | 100 psi |
| Min. Hose Size | 3/4" |
| Minimum Air Pressure | 90 psi |
| Number Of Speed Settings | Continuous |
| Power Source | Air Powered |
| Power To Weight Ratio | 144.5 lbs.-ft. |
| Required Pressure | 90 psi |
| Retainer Type | Through Hole |
| Square Drive Size | 1 1/2" |
| Standards | En Iso 11148-6, En Iso 15744, En Iso 28927-2 |
| Style | D Shaped |
| Tool Style | Full Size |
| Tool Weight | 34.6 lbs. |
| Torque Range | 1600 lbs.-ft. to 3900 lbs.-ft. |
| Vibration Level | 20.8 m/sq. sec. |
Ingersoll-Rand 3955B2TI air impact wrench is a power tool designed for tightening or loosening large bolts, lug nuts and rusted fasteners. It offers a very high rotational torque than a regular power driver.
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 25.65 |
| HS Code | 8467115040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.1585 |
Most air tools need 70 to 90 PSI. Any light-to-medium-duty air compressor can easily handle 90 PSI.
Torque serves as the most important factor in any impact wrench.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)