-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Compressor System Controller |
|---|---|
| Compatible Product Type | Positive Displacement Air Compressors |
| Depth | 6" |
| Enclosure Rating | Nema 12 |
| Enclosure Type | NEMA 12 |
| Features | Automated System Shut Down, Fail Safe Operation, Multiple Control Modes, Re Pressurization Basis Programmed Schedules, Single Point Control, Universal Connectivity |
| Fequency Rating | 60/50 Hz |
| Height | 9.45" |
| Humidity Range | 0% rh to 95% rh |
| Hz | 50/60 Hz |
| Input Power | 50 VA |
| Input Voltage | 115/225V AC |
|---|---|
| Maximum Humidity | 95% |
| Maximum Operating Temperature | 115°F |
| Minimum Operating Temperature | 32°F |
| Overall Depth | 6" |
| Overall Height | 9.45" |
| Overall Width | 11.45" |
| Phase | 1 |
| Temp. Range | +32°F to +115°F |
| Type | Programmable |
| Height (cm) | 24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 29.08 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | BE |
| Weight (kg) | 9.513 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)