-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combustible Gas Detector |
|---|---|
| Accuracy | 5 PPM Methane |
| Battery | 2 Duracell MN1300 D Alkaline |
| Depth | 3" |
| Detects | Natural Gas, Methane, Propane, Butane, Cyclopentane, Ethane, Ethanol, Isobutane And Ammonia |
|---|---|
| Height | 26" |
| Indicator | Audible Noise and Multiple LEDs |
| Width | 3" |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 9.91 |
| HS Code | 9026806000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)