-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Marking Tape |
|---|---|
| Adhesive Properties | Aggressive Adhesive |
| Color | Red |
| Floor Marking Tape Shape | Arc |
| Fluorescent | No |
| Glow In The Dark | No |
| Grade | Not Retroreflective |
| Imperial Tape Length | 6" |
| Imperial Tape Width | 2 1/2" |
| Liner Included | Yes |
| Material | PVC |
| Maximum Tape Performance Temperature | 180°F |
| Message Legend | No Legend |
| Minimum Tape Performance Temperature | -50°F |
| Pattern | Solid |
|---|---|
| Performance Temp. | -50°F to +180°F |
| Product Form | Arc |
| Retroreflective Grade | Non Reflective |
| Series | LM Series |
| Strip Length | 6" |
| Tape Backing Construction | Film |
| Tape Backing Material | Vinyl |
| Tape Color | Red |
| Tape Pattern | Solid |
| Tape Thickness | 0.58 mil. |
| Type | Die Cut |
| Width | 2 1/2" |
| standard | 5S/ LEAN MANUFACTURING |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)