-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanical Manifold Gauge Set |
|---|---|
| Display Type | Analog |
| For Refrigerant Type | R-22, R-404A, R-410A |
| Gauge Type | High Side/Low Side |
| Gauges High Side Red | 0 psi to 800 psi |
| Gauges Low Side Blue | 30 in. hg to 500 psi |
| High Side Display Pressure - Maximum | 800 psi |
| High Side Display Pressure - Minimum | 0 psi |
| Hose Length | 5 ft. |
| Includes Gauge Boots | Boots Included |
| Includes Vacuum Port | Vacuum Port Included |
| Low Side Display Pressure - Maximum | 500 psi |
| Low Side Display Pressure - Minimum | 30 in. hg |
|---|---|
| Manifold Port Connection Size | 3/8" |
| Manifold Port Connection Type | SAE |
| Number Of Hoses | 4 |
| Number Of Valves | 4 |
| Pressure Units Measured | Psi |
| Product Type | Manifold Gauge Set |
| Series | 600 Series |
| Temperature Units Measured | °C, °F |
| Type | Air Conditioning And Stationary Refrigeration |
| Vacuum Port Connection Size | 3/8" |
| Vacuum Port Size | 3/8" |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 26.42 |
| HS Code | 8481801095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)