IMPERIAL 451-CB Low Side Pressure Gauge, Blue Colour, 2-1/2 Inch Diameter

Item: AB4LPH
Model: 451-CB
Cross Ref: 1YRP4
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.01
10% off
$29.71 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

      li>Imperial 451-CB replacement gauge designed for reading pressure / vacuum in HVAC/R systems or while pressure testing / charging the device
    • Superior shock resistance & vibration damping for flutter & pulsation free operation for extended gauge life
    • Features high visibility faceplate with outer scale for pressure & inner scale for vacuum measurement and gauge boot for impact resistance
    • Ideal for R-134a, R-404A & R-507 refrigerants

Shipping Information

Height (cm) 2.54
Length (cm) 16.51
Width (cm) 13.97
HS Code 9026208000
Country Of Origin CN
Weight (kg) 0.1215

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site