-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Acting Tubing Cutter |
|---|---|
| Body Material | Aluminum Alloy |
| Cutter Type | Quick Acting Standard Wheel Cutter |
| Cutting Action | Racheting |
| Features | Extra Wide Rollers, Ratchet Feed Mechanism |
| Includes | (2) S74761 General Purpose Cutter Wheels |
| Material Application | Aluminum, Brass, Copper |
|---|---|
| Maximum Cutting Capacity | 2 11/16" |
| Minimum Cutting Capacity | 7/16" |
| Product Type | Tubing Cutter |
| Replacement Blade | S74761 |
| Tool Length | 8" |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 4.32 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.8775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)