-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clip Bearing |
|---|---|
| Application | For Fitting Shafts Through Sheet Metal |
| Bore Diameter | 9 mm |
| Color | Anthracite |
| Flange Thickness | 0.8 mm |
| Flange Type | Double Flange |
| For Housing Bore Range | 10.6 mm to 10.87 mm |
| For Material Thickness Range | 1.45 mm to 2.34 mm |
| For Shaft Size | 8.975 mm to 9 mm |
| Inside Dia. | 9 mm |
| Inside Height | 1.45 mm |
| Large Flange Dia. | 14 mm |
| Lubrication Type | Self Lubricating |
| Max. Housing Dia. | 10.87 mm |
| Max. Pressure | 2610 psi |
|---|---|
| Max. Shaft Dia. | 9 mm |
| Maximum Pv | 3400 lbs.-ft./sq. in-min. |
| Min. Housing Dia. | 10.6 mm |
| Min. Shaft Dia. | 8.98 mm |
| Number Of Flanges | 2 |
| Outside Dia. | 10.6 mm |
| Outside Diameter | 14 mm |
| Overall Length | 3.6 mm |
| Plain Bearing Material | Iglide Polymer |
| Resistance Properties | Wear Resistant |
| Small Flange Dia. | 11.4 mm |
| Standards | Rohs 2 Certified |
| Type | Metric |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 1.27 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)